
Stak50H Wire Dress Cover B
Mfr # 1600300003
Zoro # G105790407
product price: $0.13
/eaSold in multiples of 556 for $72.28
Key Features
Insulation Material
Nylon
Height
22.64mm
Series
160030
Width
19.15mm
Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600300003
Zoro #
G105790407
UPC #
-
Country of Origin
China
Dimensions
Height
22.64mm
Width
19.15mm
Details
Item
Wire Connector
Color
Black
Insulation Material
Nylon
Series
160030
Application
Automotive
Circuits (maximum)
12, 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.