Zoro Homepage

Standard .093 2 Circuit P To P 300Mm

  • Mfr # 2162921022

  • Zoro # G705790647


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Maximum Voltage
600 V
Current
12 A
Material
Nylon
Color
Natural
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162921022
Zoro #
G705790647
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm

Details

Item
Male-Male Connector
Maximum Voltage
600 V
Current
12 A
Material
Nylon
Color
Natural
Connector Type
Male-Male
Contact Finish
Tin Plated
Wire Range
14 AWG
Number of Rows
1
Number of Contacts
2
Terminal Type
Crimp or Compression
Hole Center to Center
6.7 mm
Max. Voltage
600V AC/DC
Current Rating
12 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.