
Standard .093 2 Circuit P To S 300Mm
Mfr # 2162931022
Zoro # G805791087
product price: $2.75
/eaSold in multiples of 30 for $82.50
Key Features
Maximum Voltage
600 V AC/DC
Current
12 A
Material
Nylon
Color
Natural
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162931022
Zoro #
G805791087
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm
Details
Item
Male-Pigtail
Maximum Voltage
600 V AC/DC
Current
12 A
Material
Nylon
Color
Natural
Connector Type
Male-Pigtail
Number of Contacts
2
Contact Finish
Tin Plated
Features
Single Ended
Number of Rows
1
Wire Range
14 AWG
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Current Rating
12 A
Hole Center to Center
6.7 mm
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.