
Standard .093 6 Circuit R To R 300Mm
Mfr # 2162901062
Zoro # G305790337
product price: $8.69
/eaSold in multiples of 10 for $86.90
Key Features
Maximum Voltage
600 V
Current
12 A
Length
300 mm
Material
Nylon
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162901062
Zoro #
G305790337
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm
Details
Item
Female-Female Connector
Maximum Voltage
600 V
Current
12 A
Material
Nylon
Color
Natural
Connector Type
Female-Female
Current Rating
12 A
Wire Range
14 AWG
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
6
Hole Center to Center
6.7 mm
Max. Voltage
600V AC/DC
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.