Zoro Homepage

STD. BASE 2 POLE+EARTH FLAT

  • Mfr # 1210120071

  • Zoro # G700442886


product price: $2.65
/ea
Sold in multiples of 50 for $132.50

Key Features

Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210120071
Zoro #
G700442886
UPC #
883906248741
Country of Origin
Unknown

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
IP Rating
IP65, IP67
Voltage - Maximum
250V AC / 300V DC
Form
A - 18mm
Orientation
Straight
Material - Connector Body
Polypropylene
Temperature Range - Operating
-40°C to +90°C
Diagnostics / LEDs
No
Keyway
None
Product Name
mPm
Material - Plating Mating
Silver
Current - Maximum per Contact
16.0A
Material - Contact
Brass
Pitch - Mating Interface
18.00mm
Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.