Std Surface Mounting Hsg 66X16. Pg16X2
Mfr # 936012133
Zoro # G405965789
product price: $74.95
/eaSold in multiples of 10 for $749.50
Key Features
Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936012133
Zoro #
G405965789
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg16x2
Component Size
16A «66X16»
Details
Color
Gray
Series
93601
Max. Voltage
500V
Standards
CSA Certified; UL E249674
Material
Aluminum
IP Rating
IP66
Type
STD
Finish
Polyester Powder Coated
CSA
256883
Material - Housing
Die-cast Aluminum
Housing Color
Grey RAL 7037
UL
E249674
Number of Levers
1
Mounting Style
Surface Mount
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Lever
Stainless Steel
Housing Coating
Polyester Powder
Component Type
Single Lever SMT Housing
Product Name
GWconnect
Lock to Mating Part
Yes
Thread Type
(Pg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.