
STD.KK CRIMP REC 2478
Mfr # 39-00-0286
Zoro # G2087608
product price: $0.04
/eaSold in multiples of 7000 for $280.00
Key Features
Type
Crimp
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Finish
Tin Plated
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-00-0286
Zoro #
G2087608
UPC #
-
Country of Origin
India
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
2.5 mm
Contact Plating Thickness
0.889 µm
Details
Item
Crimp Wire Connector
Type
Crimp
Finish
Tin Plated
Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.