Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Saber Rr 150Mm 3Ckt Sn

  • Mfr # 2160101031

  • Zoro # G705964314


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Maximum Voltage
600 V AC/DC
Current
34 A
Color
Black
Length
150 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160101031
Zoro #
G705964314
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Wire Size (AWG)
10
Cable Length
150.00mm

Details

Item
Super Sabre
Maximum Voltage
600 V AC/DC
Current
34 A
Color
Black
Material
Nylon
Series
216010
Connector Type
Female-Female
Number of Rows
1
Number of Contacts
3
Application
Power, Wire-to-Board, Wire-to-Wire
Hole Center to Center
7.5 mm
Contact Finish
Silver Plated
Wire Range
10 AWG
Current Rating
34 A
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated; Nickel Plated
Lock to Mating Part
Yes
Single Ended
No
Current - Maximum per Contact
34.0A
Material - Plating Mating
Silver
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Pitch - Mating Interface
7.50mm
Product Name
Super Sabre
Material - Plating Termination
Matte Tin, Nickel
Connector to Connector
Super Sabre-to-Super Sabre
Wire/Cable Type
UL 11028
Overmolded
No
Voltage - Maximum
600V AC/DC
Material - Metal
Copper
Termination Interface Style
Crimp or Compression
Circuits (Loaded)
3
Maximum Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.