Zoro Homepage

Super-Sabre R/A Hdr Assy 3Ckt Fgrprf

  • Mfr # 1720430302

  • Zoro # G905791192


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720430302
Zoro #
G905791192
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.025 µm

Details

Color
Black
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Contact Finish
Silver Plated
Number of Rows
1
Max. Temp.
260°C
Number of Contacts
3
Hole Center to Center
7.5 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated; Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.