Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER-SAFEWAY CONN NEMA 6-50 50A/250VFLI

  • Mfr # 1301420052

  • Zoro # G2078009


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage - Maximum
250V
Poles
2-pole/3-wire
UL
E10176
CSA
LR6837
Current - Maximum per Contact
50.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420052
Zoro #
G2078009
UPC #
786788086657
Country of Origin
Mexico

Details

Voltage - Maximum
250V
Poles
2-pole/3-wire
UL
E10176
CSA
LR6837
Current - Maximum per Contact
50.0A
Gender
Female
Lighted Connector
No
Flip Lid
No
NEMA Configuration
NEMA 6-50
Series
130142
Product Name
Super-Safeway
GFCI
No
Locking Blade
No
Type
Connector
Flange
No
Receptacle Type
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.