Zoro Homepage

SUPER-SAFEWAY CONN NON-NEMA 15A/125V10A/

  • Mfr # 1301410053

  • Zoro # G2078438


product price: $43.89
/ea
Sold in multiples of 2 for $87.78

Key Features

UL
E10176
Product Name
Super-Safeway
Poles
3-pole/3-wire
Gender
Female
Type
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410053
Zoro #
G2078438
UPC #
786788705800
Country of Origin
Mexico

Details

UL
E10176
Product Name
Super-Safeway
Poles
3-pole/3-wire
Gender
Female
Type
Connector
NEMA Configuration
Non-NEMA
Locking Blade
Yes
Current - Maximum per Contact
15.0A
Voltage - Maximum
250V
Series
130141
Receptacle Type
Single
Flange
No
GFCI
No
Flip Lid
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.