Zoro Homepage

SUPER-SAFEWAY PLUG NON-NEMA 20A120/208V

  • Mfr # 1301420006

  • Zoro # G2748030


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Voltage - Maximum
208V
Series
130142
Type
Plug
Gender
Male
UL
E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301420006
Zoro #
G2748030
UPC #
786788704919
Country of Origin
Mexico

Details

Voltage - Maximum
208V
Series
130142
Type
Plug
Gender
Male
UL
E10176
Current - Maximum per Contact
20.0A
CSA
LR6837
Locking Blade
Yes
Poles
4-pole/4-wire
Product Name
Super-Safeway
NEMA Configuration
Non-NEMA
Lighted Connector
No
Flip Lid
No
GFCI
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.