Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWINGER 3P SWITCH SPDT NO/NC

  • Mfr # 1300230003

  • Zoro # G700442541


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V
Type
Enabling Switch, PushButton Pendant Station
Max. Voltage
250V AC
Standards
CSA Certified; UL E70531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300230003
Zoro #
G700442541
UPC #
786788555030
Country of Origin
Mexico

Details

Item
Super-Safeway
Insulation Material
Nylon
Maximum Voltage
250 V
Type
Enabling Switch, PushButton Pendant Station
Max. Voltage
250V AC
Standards
CSA Certified; UL E70531
Series
130128
Material
Nylon
Emergency Stop
No
Number of Speeds
Single
Voltage - Maximum
125V AC / 250V AC
Enclosure Rating
Weather Resistant
UL
E70531
Product Name
Super-Safeway
CSA
LR44136
Poles
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.