Zoro Homepage

Telecom And Datacom Connector, 160 Contact(S), Female, Right Angle, Press Fit Terminal, Receptacle

  • Mfr # 760465002

  • Zoro # G105951143


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Contacts
160
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760465002
Zoro #
G105951143
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.07mm
PCB Thickness - Recommended
1.57mm

Details

Connector Type
Female
Number of Contacts
160
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
Series
76046
Standards
CSA Certified; UL E29179
Number of Ports
8
Material
High Temperature Thermoplastic, Polycarbonate
Hole Center to Center
0.8 mm
Color
Black, Clear
Terminal Type
Through Hole - Compliant Pin
Shielded
Yes
Terminal Finish
Tin Plated
Current Rating
0.5 A
Flammability Rating
UL 94V-0
Number of Rows
2
Contact Finish
Gold Plated
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Temperature Range - Operating
-40° to +85°C
UL
E29179
Keying to Mating Part
None
Flammability
94V-0
Color - Resin
Black, Clear (Blue Tint)
CSA
LR19980
Circuits Detail
160
Polarized to Mating Part
Yes
Waterproof / Dustproof
No
Current - Maximum per Contact
0.5A
Durability (mating cycles max)
100
PCB Retention
Yes
Lock to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
120V AC (RMS)/DC
PCB Locator
Yes
Grounding to Panel
None
Material - Plating Mating
Gold
Orientation
Right Angle
Product Name
SFP Plus
Shield Type
EMI Gasket
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm
Component Type
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.