Zoro Homepage

Telecom And Datacom Connector, 20 Contact(S), Female, Straight, Crimp Terminal, Locking, Plug

  • Mfr # 512392002

  • Zoro # G305932331


product price: $2.49
/ea
Sold in multiples of 41 for $102.09

Key Features

Series
51239
Voltage - Maximum
250V AC (RMS)/DC
Circuits (maximum)
20
Shielded
No
Gender
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512392002
Zoro #
G305932331
UPC #
-
Country of Origin
Japan

Details

Series
51239
Voltage - Maximum
250V AC (RMS)/DC
Circuits (maximum)
20
Shielded
No
Gender
Plug
Orientation
Vertical
Lock to Mating Part
Yes
Component Type
Housing
CSA
LR19980
Flammability
94V-0
Material - Resin
Polyester
Keying to Mating Part
Yes
PCB Locator
No
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.00mm
UL
E29179
Color - Resin
Black
Waterproof / Dustproof
No
Temperature Range - Operating
-40° to +105°C
Breakaway
No
Ports
1
Number of Rows
5
Product Name
CRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.