Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 22 Contact(S), Female, Straight, Solder Terminal, Locking, Receptacle

  • Mfr # 877791001

  • Zoro # G105951259


product price: $4.79
/ea
Sold in multiples of 20 for $95.80

Key Features

Application
Board-to-Board, Signal
Series
87779
PC Tail Length
3.45mm
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877791001
Zoro #
G105951259
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
3.45mm
PCB Thickness - Recommended
0.80mm, 2.50mm

Details

Application
Board-to-Board, Signal
Series
87779
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Max-Cycle
1
Flammability
94V-0
Termination Interface Style
Surface Mount
(p)ower-(s)ignal Configuration
15p - 7s
Glow-Wire Capable
No
Voltage - Maximum
30V
PCB Locator
Yes
Polarized to PCB
Yes
UL
E29179
Orientation
Vertical
PCB Retention
None
Material - Plating Termination
Tin
Component Type
PCB Receptacle
Circuits (Loaded)
22
Max-Temp
260
Product Name
Serial ATA
Number of Rows
1
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Durability (mating cycles max)
500
Pitch - Mating Interface
1.27mm
Plating min - Mating
0.762µm
Max-Duration
10
Lock to Mating Part
Yes
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.