Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 26 Contact(S), Male, Right Angle, Surface Mount Terminal, Locking,

  • Mfr # 757830043

  • Zoro # G505965108


product price: $9.25
/ea
Sold in multiples of 125 for $1,156.25

Key Features

Connector Type
Female
Type
Female
Number of Contacts
26
Color
Black
Insulation Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757830043
Zoro #
G505965108
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.79mm
PCB Thickness - Recommended
2.36mm

Details

Item
Wire Connector
Connector Type
Female
Type
Female
Number of Contacts
26
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
75783
Material
High Temperature Thermoplastic
Number of Ports
1
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Max. Temp.
260°C
Max. Voltage
30V AC/DC
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Surface Mount and Through Hole
Current Rating
0.5 A
Application
Wire-to-Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Keying to Mating Part
Yes
Lock to Mating Part
None
Max-Cycle
1
Max-Temp
260
Orientation
Right Angle
Flammability
94V-0
Material - Metal
Copper-Nickel-Zinc, High Performance Alloy (HPA)
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
UL
E29179
Max-Duration
20
Component Type
Receptacle
Waterproof / Dustproof
No
Plating min - Mating
0.762µm
PCB Retention
Yes
Circuits (Loaded)
26
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
250
Grounding to Panel
None
CSA
LR19980
Voltage - Maximum
30V AC (RMS)/DC
Pitch - Mating Interface
0.80mm
Product Name
iPass,Mini Multi-Lane,PCI Express
Current - Maximum per Contact
0.5A
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +80°C
PCB Locator
Yes

Description

Telecom And Datacom Connector, 26 Contact(S), Male, Right Angle, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.