This item is Discontinued.

Molex Telecom And Datacom Connector, 29 Contact(S), Female, Straight, Solder Terminal, Receptacle 879700001

Telecom And Datacom Connector, 29 Contact(S), Female, Straight, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 879700001
  • Zoro # G205951098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879700001
Zoro #
G205951098
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.20mm, 2.70mm
PCB Thickness - Recommended
1.80mm

Details

Connector Type
Female
Number of Contacts
29
Max. Temp.
260°C
Max. Voltage
30V
Application
Board-to-Board
Series
87970
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Shielded
No
Color
Black
Hole Center to Center
0.8 mm; 1.27 mm
Current Rating
1.5 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
2
Component Type
Receptacle
Product Name
SAS 6G,SAS-2
Material - Plating Mating
Gold
PCB Locator
Yes
Waterproof / Dustproof
No
CSA
LR19980
Keying to Mating Part
Yes
Panel Mount
Yes
Pitch - Mating Interface
0.80mm, 1.27mm
Polarized to PCB
Yes
Max-Cycle
1
Material - Metal
Phosphor Bronze
Plating min - Mating
0.762µm
Durability (mating cycles max)
500
Max-Temp
260
Current - Maximum per Contact
1.5A
UL
E29179
Orientation
Vertical
Lock to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
PCB Retention
Yes
Material - Plating Termination
Tin
Temperature Range - Operating
0° to +55°C
Max-Duration
10
Polarized to Mating Part
Yes
Circuits Detail
Signal 14, Power 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.