
Telecom And Datacom Connector, 50 Contact(S), Female, Crimp Terminal, Locking, Receptacle
Mfr # 512385011
Zoro # G005951014
product price: $8.65
/eaSold in multiples of 10 for $86.50
Key Features
Connector Type
Receptacle
Number of Contacts
50
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512385011
Zoro #
G005951014
UPC #
-
Country of Origin
Japan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.