Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 432498004

  • Zoro # G705929993


product price: $1.65
/ea
Sold in multiples of 70 for $115.50

Key Features

Series
43249
PCB Locator
Yes
Flammability
94V-0
PCB Retention
Yes
Voltage - Maximum
150V AC (RMS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432498004
Zoro #
G705929993
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
12.83mm

Details

Series
43249
PCB Locator
Yes
Flammability
94V-0
PCB Retention
Yes
Voltage - Maximum
150V AC (RMS)
Termination Interface Style
Through Hole
Plating min - Mating
1.270µm
CSA
LR19980
Current - Maximum per Contact
1.5A
Material - Metal
Phosphor Bronze
Durability (mating cycles max)
500
Magnetic
No
Inverted / Top Latch
No
UL
E107635
Positions / Loaded Contacts
8/8
Product Name
Modular Jack 8/8,RJ45
Temperature Range - Operating
-40° to +85°C
Material - Plating Termination
Tin
Shielded
No
Material - Plating Mating
Gold
Pitch - Mating Interface
1.02mm
Color - Resin
Black
Performance Category
3
Port Configuration
1x1
Orientation
Right Angle (Side Entry)
Max-Temp
260
Waterproof / Dustproof
No
Max-Duration
5
Component Type
PCB Jack
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.