Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack

  • Mfr # 440500003

  • Zoro # G405930077


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Series
44050
Max-Duration
5
Temperature Range - Operating
-40° to +85°C
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440500003
Zoro #
G405930077
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.06mm
PCB Thickness - Recommended
1.57mm

Details

Series
44050
Max-Duration
5
Temperature Range - Operating
-40° to +85°C
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Voltage - Maximum
150V AC (RMS)
Product Name
Modular Jack 8/8,RJ45
Material - Metal
Phosphor Bronze
Magnetic
No
PCB Locator
Yes
CSA
LR19980
Positions / Loaded Contacts
8/8
Waterproof / Dustproof
No
Durability (mating cycles max)
500
Grounding to Panel
Location F, With All Panel Grounding Tab
Color - Resin
Black
Material - Plating Termination
Tin
Plating min - Mating
1.270µm
Port Configuration
1x1
Shielded
Yes
PCB Retention
Yes
Termination Interface Style
Through Hole
UL
E107635
Component Type
PCB Jack
Performance Category
5, 5e
Max-Temp
260
Pitch - Mating Interface
1.02mm
Material - Resin
High Temperature Thermoplastic
Inverted / Top Latch
No
Orientation
Right Angle (Side Entry)
Flammability
94V-0
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.