Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 80 Contact(S), Female, Right Angle, Press Fit Terminal

  • Mfr # 760945001

  • Zoro # G805951238


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Contacts
240
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760945001
Zoro #
G805951238
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Connector Type
Female
Number of Contacts
240
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic, Polycarbonate
Terminal Type
Through Hole - Compliant Pin
Number of Ports
12
Hole Center to Center
0.8 mm
Color
Black, Clear
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.