Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ten60 Press-Fit Vertical Recpt Assy

  • Mfr # 465623001

  • Zoro # G705932399


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Application
Board-to-Board, Power, Signal
Series
46562
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465623001
Zoro #
G705932399
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.127 µm
PCB Thickness - Recommended
1.58mm

Details

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Application
Board-to-Board, Power, Signal
Series
46562
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm, 5.5 mm
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
28
Current Rating
2.5 A; 55 A
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Glow-Wire Capable
No
Orientation
Vertical
Flammability
94V-0
PCB Locator
No
Material - Metal
Copper
Guide to Mating Part
Side, Yes
(p)ower-(s)ignal Configuration
4p - 24s
UL
E29179
Component Type
PCB Receptacle
PCB Retention
None
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.127µm
Voltage - Maximum
600V AC / 250V DC
Polarized to Mating Part
Yes
Circuits (Loaded)
28
Keying to Mating Part
None
Polarized to PCB
Yes
Lock to Mating Part
No
Grounding to PCB
No
Product Name
EXTreme Ten60Power
Current - Maximum per Contact
2.5A, 55.0A
Stackable
No
Temperature Range - Operating
-40° to +105°C
Durability (mating cycles max)
200
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm, 5.50mm
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.