Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Liquid Crystal Polymer Insulation, 600 V AC/250 V DC, 50 A

  • Mfr # 172458-0412

  • Zoro # G300457204


product price: $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
600 V AC/250 V DC
Current
50 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172458-0412
Zoro #
G300457204
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
600 V AC/250 V DC
Current
50 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
2.54 mm, 7.5 mm
Standards
CSA Certified; UL E29179
Material
Liquid Crystal Polymer
Finish
Gold Plated
Number of Contacts
16
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.