Zoro Homepage

Ten60 WTB 4P-12S Receptacle Hsg

  • Mfr # 172510-3412

  • Zoro # G4042470


product price: $3.45
/ea
Sold in multiples of 30 for $103.50

Key Features

Color
Black
Current
55 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172510-3412
Zoro #
G4042470
UPC #
-
Country of Origin
Singapore

Details

Item
Wire Connector
Color
Black
Current
55 A
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
Material
PBT
Hole Center to Center
2.54 mm, 7.5 mm
Number of Contacts
16
Current Rating
2.5 A; 55 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.