
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391002008
Zoro #
G505918289
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
10, 12, 14, 16, 18
Details
Type
Barrier Strip
Application
Wire-to-Wire
Entry Angle
Horizontal
Pitch - Mating Interface
10.00mm
Pitch - Termination Interface
10.00mm
Panel Mount
Mounting Holes Between Circuit
Lock to Mating Part
None
Polarized to Mating Part
No
Number of Rows
2
Color - Resin
White
Circuits (Loaded)
8
Temperature Range - Operating
-40° to +105°C
Material - Resin
Nylon
Current - Maximum per Contact
30.0A
Orientation
Vertical
Stackable
No
Material - Metal
Stainless Steel
Voltage - Maximum
600V
PCB Retention
Yes
Product Name
Eurostyle Two Screw
Series
39100
Component Type
One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.