Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 10 A, 300 V, 14 AWG

  • Mfr # 395430204

  • Zoro # G705798582


product price: $0.93
/ea
Sold in multiples of 93 for $86.49

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
24 AWG
For Maximum Wire Size
14 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395430204
Zoro #
G705798582
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
14 AWG
PCB Thickness - Recommended
2.00mm
PC Tail Length
3.00mm

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Duration at Max. Process Temperature (seconds)
5
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.00mm
Panel Mount
No
Process Temperature max. C
260
Orientation
45° Angle
Stackable
No
Circuits (Loaded)
4
Max. Cycles at Max. Process Temperature
135
Entry Angle
45° Angle
Number of Rows
1
Product Name
ESE,Eurostyle Fixed Mount
Component Type
One Piece
Series
39543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.