Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 10 A, 300 V, 18 AWG

  • Mfr # 386006611

  • Zoro # G805798178


product price: $6.45
/ea
Sold in multiples of 11 for $70.95

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
18 AWG
Temperature Range - Operating
-40° to +130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386006611
Zoro #
G805798178
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
18 AWG
PCB Thickness - Recommended
3.18mm
PC Tail Length
5.10mm

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Temperature Range - Operating
-40° to +130°C
Panel Mount
No
Material - Resin
Polyester Alloy
Stackable
No
Orientation
Horizontal
Material - Metal
Brass
Shrouded
Tri-Barrier
Polarized to Mating Part
No
Material - Plating Mating
Tin
Surface Mount Compatible (SMC)
No
Pitch - Mating Interface
6.35mm
Material - Plating Termination
Tin
Lock to Mating Part
None
Number of Rows
1
Circuits (Loaded)
11
Entry Angle
Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.