Zoro Homepage

Terminal Block, 13.5 A, 300 V, 16 AWG

  • Mfr # 398800311

  • Zoro # G105798212


product price: $2.49
/ea
Sold in multiples of 35 for $87.15

Key Features

Current
13.5 A
Maximum Voltage
300 V
For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398800311
Zoro #
G105798212
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.50mm

Details

Item
Terminal Block
Current
13.5 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Number of Rows
1
Stackable
Yes
Flammability
94V-0
PCB Retention
None
Orientation
Vertical
Entry Angle
Horizontal
Shrouded
Fully
Panel Mount
No
Circuits (Loaded)
11
Pitch - Mating Interface
5.08mm
Lock to Mating Part
None
Temperature Range - Operating
105°C
Product Name
Eurostyle Fixed Mount
Series
39880
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.