Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 15 A, 300 V, 12 AWG

  • Mfr # 395443002

  • Zoro # G705798346


product price: $0.90
/ea
Sold in multiples of 105 for $94.50

Key Features

Current
15 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395443002
Zoro #
G705798346
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
PCB Thickness - Recommended
2.00mm
PC Tail Length
3.00mm

Details

Item
Terminal Block
Current
15 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Panel Mount
No
Entry Angle
Horizontal
Max. Cycles at Max. Process Temperature
135
Pitch - Mating Interface
5.08mm
Orientation
Vertical
Stackable
No
Circuits (Loaded)
2
Process Temperature max. C
260
Number of Rows
1
Duration at Max. Process Temperature (seconds)
5
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Product Name
ESE,Eurostyle Fixed Mount
Series
39544
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.