Zoro Homepage

Terminal Block, 15 A, 300 V, 14 AWG

  • Mfr # 395433010

  • Zoro # G705798773


product price: $2.69
/ea
Sold in multiples of 35 for $94.15

Key Features

Current
15 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395433010
Zoro #
G705798773
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PC Tail Length
3.00mm
PCB Thickness - Recommended
2.00mm

Details

Item
Terminal Block
Current
15 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Circuits (Loaded)
10
Pitch - Mating Interface
5.00mm
Temperature Range - Operating
-40° to +105°C
Stackable
No
Duration at Max. Process Temperature (seconds)
5
Process Temperature max. C
260
Number of Rows
1
Panel Mount
No
Lock to Mating Part
None
Entry Angle
Horizontal
Max. Cycles at Max. Process Temperature
135
Orientation
Vertical
Component Type
One Piece
Product Name
ESE,Eurostyle Fixed Mount
Series
39543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.