Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 150 A, 600 V, 1/0 AWG, Screw Termination

  • Mfr # 2016060610

  • Zoro # G505797686


product price: $7.69
/ea
Sold in multiples of 15 for $115.35

Key Features

Mounting Type
DIN
Current
150 A
Maximum Voltage
600 V
Termination Style
Screw
For Minimum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016060610
Zoro #
G505797686
UPC #
-
Country of Origin
Estonia

Dimensions

For Minimum Wire Size
8 AWG
For Maximum Wire Size
1/0 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Current
150 A
Maximum Voltage
600 V
Termination Style
Screw
Standards
UL E48521
Type
Universal Clamp
Application
Wire-to-Wire
Material - Metal
Aluminum
Orientation
Vertical
Entry Angle
Horizontal
Temperature Range - Operating
-40° to +105°C
Stackable
No
Lock to Mating Part
None
Panel Mount
No
Material - Plating Termination
Tin
Circuits (Loaded)
1
Number of Rows
1
Material - Resin
Polyamide
Material - Plating Mating
Tin
Product Name
Universal Clamp
Component Type
One Piece
Series
201606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.