
Terminal Block, 5 A, 300 V, 16 AWG
Mfr # 397000703
Zoro # G105918283
product price: $1.15
/eaSold in multiples of 98 for $112.70
Key Features
Current
5 A
Maximum Voltage
300 V
For Minimum Wire Size
20 AWG
For Maximum Wire Size
16 AWG
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397000703
Zoro #
G105918283
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
20 AWG
For Maximum Wire Size
16 AWG
Details
Item
Terminal Block
Current
5 A
Maximum Voltage
300 V
Type
Euro Block
Application
Wire-to-Board
Temperature Range - Operating
-40° to +105°C
Series
39700
Lock to Mating Part
No
Entry Angle
45° Angle
Product Name
ESE,Eurostyle Fixed Mount
Pitch - Mating Interface
3.50mm
Material - Plating Termination
Tin
Number of Rows
1
Polarized to Mating Part
No
Orientation
45° Angle
Component Type
Push-Button
Material - Resin
Nylon
Stackable
No
Circuits (Loaded)
3
Panel Mount
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.