
Terminal Block Tools & Accessories Cover W-A-R 4Kitth Cover W-A-R 4Kitth
Mfr # 387536704
Zoro # G705798469
product price: $1.15
/eaSold in multiples of 100 for $115.00
Key Features
Circuits (Loaded)
4
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Series
38753
Material - Resin
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387536704
Zoro #
G705798469
UPC #
-
Country of Origin
Mexico
Details
Item
Terminal Block
Circuits (Loaded)
4
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Series
38753
Material - Resin
Polyester Alloy
Component Type
Cover Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.