Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Strip, 2 Row, 300 V, 12 AWG

  • Mfr # 391001908

  • Zoro # G705918362


product price: $1.99
/ea
Sold in multiples of 1250 for $2,487.50

Key Features

Number of Rows
2
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Pitch - Termination Interface
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391001908
Zoro #
G705918362
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG

Details

Item
Terminal Strip
Number of Rows
2
Maximum Voltage
300 V
Pitch - Termination Interface
8.00mm
Current - Maximum per Contact
20.0A
Orientation
Vertical
Entry Angle
Horizontal
Material - Metal
Stainless Steel
Material - Resin
Nylon
Circuits (Loaded)
8
Color - Resin
White
Polarized to Mating Part
No
Panel Mount
Mounting Holes Between Circuit
Stackable
No
Lock to Mating Part
None
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.