Zoro Homepage

Terminal Strip, 2 Row, 600 V, 10 AWG

  • Mfr # 391002002

  • Zoro # G005918314


product price: $0.65
/ea
Sold in multiples of 125 for $81.25

Key Features

Number of Rows
2
Maximum Voltage
600 V
For Minimum Wire Size
18 AWG
For Maximum Wire Size
10 AWG
Application
Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391002002
Zoro #
G005918314
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
10 AWG

Details

Item
Terminal Strip
Number of Rows
2
Maximum Voltage
600 V
Application
Wire-to-Wire
Color - Resin
White
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
Current - Maximum per Contact
30.0A
Polarized to Mating Part
No
Material - Metal
Stainless Steel
Panel Mount
Mounting Holes Between Circuit
Circuits (Loaded)
2
Orientation
Vertical
Material - Resin
Nylon
Lock to Mating Part
None
Pitch - Termination Interface
10.00mm
Entry Angle
Horizontal
Stackable
No
Series
39100
Component Type
One Piece
Product Name
Eurostyle Two Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.