Zoro Homepage

Terminal Strip, 2 Row, 600 V, 8 AWG

  • Mfr # 391002202

  • Zoro # G205918244


product price: $0.88
/ea
Sold in multiples of 112 for $98.56

Key Features

Number of Rows
2
Maximum Voltage
600 V
For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG
Application
Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391002202
Zoro #
G205918244
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG

Details

Item
Terminal Strip
Number of Rows
2
Maximum Voltage
600 V
Application
Wire-to-Wire
Pitch - Termination Interface
12.00mm
Orientation
Vertical
Color - Resin
White
Polarized to Mating Part
No
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
40.0A
Material - Metal
Stainless Steel
Circuits (Loaded)
2
Stackable
No
Lock to Mating Part
None
Panel Mount
Mounting Holes Between Circuit
Material - Resin
Nylon
Entry Angle
Horizontal
Product Name
Eurostyle Two Screw
Series
39100
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.