Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #5 to #6 Stud Size, 10 AWG, PVC Insulated, Yellow

  • Mfr # 190700119

  • Zoro # G105899612


product price: $0.31
/ea
Sold in multiples of 275 for $85.25

Key Features

Insulation Type
PVC
Standards
UL E32244
Barrel Type
Closed
Wire Insulation Diameter
6.40mm max.
Material - Plating Mating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190700119
Zoro #
G105899612
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#5 to #6
Wire Insulation Diameter
6.40mm max.

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC
Standards
UL E32244
Barrel Type
Closed
Material - Plating Mating
Tin
Series
19070
Plating min - Mating
2.540µm
CSA
LR18689
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.