Ultra-Fit F-S 300Mm 16 Awg Leads Rd Sn

  • Mfr # 2174712124

  • Zoro # G005790347


product price: $0.94
/ea
Sold in multiples of 111 for $104.34

Key Features

Type
Ultra-Fit Crimp Terminals
Color
Red
Maximum Voltage
600 V
Current
12 A
Series
217471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174712124
Zoro #
G005790347
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
2.03-2.39mm
Wire Size (AWG)
16
Cable Length
300.00mm

Details

Item
Ultra-Fit
Type
Ultra-Fit Crimp Terminals
Color
Red
Maximum Voltage
600 V
Current
12 A
Series
217471
Application
Power, Wire-to-Board
Product Name
Ultra-Fit
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Material - Metal
High Conductivity Copper
Voltage - Maximum
600V AC (RMS)/DC
Color - Resin
Red
Wire/Cable Type
UL 1061
Gender
Female-Pigtail
Circuits (Loaded)
1
Current - Maximum per Contact
12.0A
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Mating
Tin
Connector to Connector
Ultra-Fit Crimp Terminals
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.