
Ultra-Fit F-S 450Mm 18 Awg Leads Rd Au
Mfr # 2174712215
Zoro # G605790525
product price: $0.96
/eaSold in multiples of 94 for $90.24
Key Features
Color
Red
Maximum Voltage
600 V
Current
12 A
Series
217471
Application
Power, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174712215
Zoro #
G605790525
UPC #
-
Country of Origin
India
Dimensions
Wire Size (AWG)
18
Wire Insulation Diameter
2.03-2.39mm
Cable Length
450.00mm
Details
Item
Ultra-Fit
Color
Red
Maximum Voltage
600 V
Current
12 A
Series
217471
Application
Power, Wire-to-Board
Product Name
Ultra-Fit
Termination Interface Style
Crimp or Compression
Material - Metal
High Conductivity Copper
Voltage - Maximum
600V AC (RMS)/DC
Color - Resin
Red
Circuits (Loaded)
1
Current - Maximum per Contact
12.0A
Gender
Female-Pigtail
Material - Plating Mating
Gold
Assembly Configuration
Pre-crimped Lead Only
Wire/Cable Type
UL 1061
Connector to Connector
Ultra-Fit Crimp Terminals
Single Ended
Yes
Maximum Conductors
1
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.