Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Fit F-S 75Mm 20 Awg Leads Rd Au

  • Mfr # 2174712201

  • Zoro # G705790302


product price: $0.92
/ea
Sold in multiples of 94 for $86.48

Key Features

Type
Ultra-Fit
Color
Red
Maximum Voltage
600 V
Current
11.5 A
Series
217471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174712201
Zoro #
G705790302
UPC #
-
Country of Origin
India

Dimensions

Cable Length
75.00mm
Wire Size (AWG)
20
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Ultra-Fit
Type
Ultra-Fit
Color
Red
Maximum Voltage
600 V
Current
11.5 A
Series
217471
Application
Power, Wire-to-Board
Product Name
Ultra-Fit
Connector to Connector
Ultra-Fit Crimp Terminals
Wire/Cable Type
UL 1061
Assembly Configuration
Pre-crimped Lead Only
Color - Resin
Red
Single Ended
Yes
Current - Maximum per Contact
11.5A
Voltage - Maximum
600V AC (RMS)/DC
Circuits (Loaded)
1
Material - Metal
High Conductivity Copper
Gender
Female-Pigtail
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Gold
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.