Zoro Homepage

Ultra-Fit Sr R-S 8Ckt 300Mm Disc Sn

  • Mfr # 2174661082

  • Zoro # G705789467


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V
Current
14 A
Connector Type
Female-Pigtail
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174661082
Zoro #
G705789467
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm

Details

Item
Female-Pigtail Connector
Insulation Material
Nylon
Maximum Voltage
600 V
Current
14 A
Connector Type
Female-Pigtail
Color
Black
Material
Nylon
Hole Center to Center
3.5 mm
Wire Range
16 AWG
Max. Voltage
600V AC/DC
Number of Contacts
8
Contact Finish
Tin Plated
Number of Rows
1
Terminal Type
Crimp or Compression
Current Rating
14 A
Features
Single Ended
Type
Female-Pigtail
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.