
Ultrafit Hdr Rt 2R Nat 10Ckt Tin
Mfr # 1723162110
Zoro # G605910206
product price: $1.69
/eaSold in multiples of 50 for $84.50
Key Features
Color
Natural
Number of Rows
2
Series
172316
Max. Voltage
400V AC/DC
Application
Power, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1723162110
Zoro #
G605910206
UPC #
887191739694
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
1.524 µm
Details
Color
Natural
Item
Ultra-Fit Power Connector
Number of Rows
2
Series
172316
Max. Voltage
400V AC/DC
Application
Power, Wire-to-Board
Max. Temp.
260°C
Features
Glow-Wire Capable; Surface Mount Compatible
Hole Center to Center
3.5 mm
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Material
Liquid Crystal Polymer
Sub-Category
PCB Headers
Current Rating
12 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin over Nickel
Contact Finish
Tin over Nickel
Number of Contacts
10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.