Zoro Homepage

Usb Mini-B Recp To Plug Pol B-A

  • Mfr # 1110051020

  • Zoro # G205785549


product price: $6.45
/ea
Sold in multiples of 15 for $96.75

Key Features

Application
Automotive
Series
111005
Lock to Mating Part
Yes
Connector to Connector
USB Mini-B-to-Mini-B
Single Ended
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110051020
Zoro #
G205785549
UPC #
-
Country of Origin
China

Dimensions

Cable Length
0.50m

Details

Item
HSAutoLink USCAR/USB
Application
Automotive
Series
111005
Lock to Mating Part
Yes
Connector to Connector
USB Mini-B-to-Mini-B
Single Ended
No
Wire/Cable Type
Round
Product Name
HSAutoLink USCAR/USB
Gender
Male-Female
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.