WATERTITE SOCKET
Mfr # 1301440094
Zoro # G4040958
product price: $33.29
/eaSold in multiples of 3 for $99.87
Key Features
Maximum Voltage
600 V DC
Type
Lamp Holder
Series
130152
Bulb Type
Incandescent
Product Name
Woodhead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440094
Zoro #
G4040958
UPC #
781725031820
Country of Origin
United States
Details
Item
Lamp Holder
Maximum Voltage
600 V DC
Type
Lamp Holder
Series
130152
Bulb Type
Incandescent
Product Name
Woodhead
On/Off Switch
No
CSA
LR1533
Outlet
None
Duty
Wet Location
Voltage (Fixture) - Maximum
600V DC
Guard Included
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.