Zoro Homepage

Wire Connector, 22 AWG Max, 1 Port, Black, Polybutylene Terephthalate Insulation, 5 A

  • Mfr # 1731100183

  • Zoro # G705789245


product price: $50.95
/ea
Sold in multiples of 2 for $101.90

Key Features

Color
Black
Maximum Wire Size
22 AWG
Insulation Material
Polybutylene Terephthalate
Current
5 A
Maximum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731100183
Zoro #
G705789245
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Polybutylene Terephthalate
Current
5 A
Maximum Operating Temperature
70 Degrees C
Number of Ports
1
Material
Copper
IP Rating
IP67
Number of Contacts
44
Number of Rows
3
Hole Center to Center
1.98 mm
Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.