Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 22 AWG Max, Black, Polyester Alloy Insulation, 600 V AC/DC, 3 A 2162711062

Wire Connector, 22 AWG Max, Black, Polyester Alloy Insulation, 600 V AC/DC, 3 A (Discontinued)

  • Mfr # 2162711062
  • Zoro # G405789392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162711062
Zoro #
G405789392
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Length
150 mm
Max. Insulation Dia.
1.63 mm
Cable Length
150.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Phosphor Bronze
Series
216271
Application
Signal, Wire-to-Board, Wire-to-Wire
Hole Center to Center
2.54 mm
Number of Contacts
6
Features
Single Ended
Number of Rows
1
Finish
Tin Plated
Connector to Connector
SL-to-Pigtail
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
2.54mm
Wire/Cable Type
UL 11028
Material - Plating Mating
Tin
Overmolded
No
Circuits (Loaded)
6
Single Ended
Yes
Material - Plating Termination
Tin
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.