Zoro Homepage

Wire Connector, 28 AWG Max, Black, Liquid Crystal Polymer Insulation, 50 V AC/DC, 1.5 A

  • Mfr # 369200400

  • Zoro # G605964667


product price: $2.49
/ea
Sold in multiples of 40 for $99.60

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
28 AWG
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369200400
Zoro #
G605964667
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
28 AWG
Length
50 mm
Max. Insulation Dia.
0.7 mm
Contact Plating Thickness
0.1 µm
Wire Insulation Diameter
0.60-0.70mm
Cable Length
50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.