Zoro Homepage

Wire Connector, 6 Port, Black, High Temperature Thermoplastic Insulation, 30 V AC/DC, 0.5 A

  • Mfr # 1715653003

  • Zoro # G505788950


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.5 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715653003
Zoro #
G505788950
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.57mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.