Zoro Homepage

Wire Connector, Bare, 600 V, 9 A

  • Mfr # 39-31-0140

  • Zoro # G600442351


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Color
Bare
Maximum Voltage
600 V
Current
9 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-31-0140
Zoro #
G600442351
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.889 µm

Details

Item
Wire Connector
Color
Bare
Maximum Voltage
600 V
Current
9 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Finish
Tin Plated
Material
Nylon
Number of Rows
2
Number of Contacts
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.